Buy more than* S$200* and get FREE SHIPPING

  • Silicon Rubber Stopper, Plug Type, SILICOSEN
  • Silicon Rubber Stopper, Plug Type, SILICOSEN
  • Silicon Rubber Stopper, Plug Type, SILICOSEN

Silicon Rubber Stopper, Plug Type, SILICOSEN L-12

Item.#
02976294
Mfr.#
L-12
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Material
Silicon rubber
L1(mm)
40
Upper Diameter (phi mm)
12
TGK Product Number
717-03-22-21
L2(mm)
10
Compatible Size (mm)
12,13
Lower Diameter (phi mm)
9