Buy more than* S$200* and get FREE SHIPPING

  • Silicon Rubber Stopper, Plug Type, SILICOSEN
  • Silicon Rubber Stopper, Plug Type, SILICOSEN
  • Silicon Rubber Stopper, Plug Type, SILICOSEN

Silicon Rubber Stopper, Plug Type, SILICOSEN S-28

Item.#
02976321
Mfr.#
S-28
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Material
Silicon rubber
L1(mm)
18
Upper Diameter (phi mm)
28
TGK Product Number
717-03-22-31
L2(mm)
27
Compatible Size (mm)
30
Lower Diameter (phi mm)
17