Buy more than* S$200* and get FREE SHIPPING

  • Silicon Rubber Stopper, Plug Type, SILICOSEN
  • Silicon Rubber Stopper, Plug Type, SILICOSEN
  • Silicon Rubber Stopper, Plug Type, SILICOSEN

Silicon Rubber Stopper, Plug Type, SILICOSEN S-35

by NEG
Item.#
02976337
Mfr.#
S-35
Package Qty.
1PC
Ship pack of
1
6.29 SGD
ADD TO CART
Shipped after 2017-03-02
Now we ship to...
...see all
Item Feature
Material
Silicon rubber
L1(mm)
20
Upper Diameter (phi mm)
35
TGK Product Number
717-03-22-32
L2(mm)
30
Compatible Size (mm)
35
Lower Diameter (phi mm)
24