Buy more than* S$200* and get FREE SHIPPING

  • Silicon Rubber Stopper, Plug Type, SILICOSEN
  • Silicon Rubber Stopper, Plug Type, SILICOSEN
  • Silicon Rubber Stopper, Plug Type, SILICOSEN

Silicon Rubber Stopper, Plug Type, SILICOSEN S-40

by NEG
Item.#
02976346
Mfr.#
S-40
Package Qty.
1PC
Ship pack of
1
7.71 SGD
ADD TO CART
Shipped after 2017-09-28
Now we ship to...
...see all
Item Feature
Material
Silicon rubber
Lower Diameter (phi mm)
28
L2(mm)
30
Compatible Size (mm)
40
Upper Diameter (phi mm)
39
TGK Product Number
717-03-22-33
L1(mm)
20