Buy more than* S$200* and get FREE SHIPPING

  • Screw Cap Vial, Clear

Screw Cap Vial, Clear SV-50B

by NEG
5.00 (1)
Item.#
02977457
Mfr.#
SV-50B
Package Qty.
1Pack(50PC)
Ship pack of
1
169.90 SGD
ADD TO CART
Shipped after 2017-03-06
Now we ship to...
...see all
Item Feature
Material
Strengthening hard glass
Specification
With PP white cap
Material (Packing)
In other pasting source Futoron PP
Color
Brown
Purpose
Custom storage, serum storage, sample storage, pharmaceutical tablets, oils and fats samples, and cosmetics containers., Custom storage, serum storage, sample storage, pharmaceutical tablets, oils and fats samples, and cosmetics containers.
TGK Product Number
717-04-04-12
Cylinder Diameter x Height (phi mm x mm)
35x78
Capacity (mL)
50
Caution
*SV-110 and SV-150 include melamine cap., *SV-110 and SV-150 include melamine cap.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For sample storage
5
From Japan
On 2015-06-01 14:36:45
Usability was good. The width of the number of units sold is happy if there a little more.
This review is about item#02977511.