Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Screw Cap Vial, Clear

Screw Cap Vial, Clear SV-30

5.00 (1)
Item.#
02977511
Mfr.#
SV-30
Package Qty.
1Pack(50PC)
Ship pack of
1
149.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TGK Product Number
717-04-05-08
Cylinder Diameter x Height (phi mm x mm)
30x65
Capacity (mL)
30
Material
Strengthening hard glass
Caution
*SV-110 and SV-150 include melamine cap., *SV-110 and SV-150 include melamine cap.
Specification
With PP white cap
Material (Packing)
Soft paste Ron PP
Color
White
Purpose
Custom storage, serum storage, sample storage, pharmaceutical tablets, oils and fats samples, and cosmetics containers., Custom storage, serum storage, sample storage, pharmaceutical tablets, oils and fats samples, and cosmetics containers.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For sample preservation
5
From Japan
On 2015-06-01 14:36:45
It was user-friendly. I am pleased if there is more breadth of the number of items sold.
This review is about item#02977511.