Buy more than* S$200* and get FREE SHIPPING

  • Screw Cap Vial, Clear

Screw Cap Vial, Clear SV-50A

by NEG
5.00 (1)
Item.#
02977527
Mfr.#
SV-50A
Package Qty.
1Pack(50PC)
Ship pack of
1
209.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Capacity (mL)
50
Material
Strengthening hard glass
Specification
With PP white cap
Material (Packing)
In other pasting source Futoron PP
Purpose
Custom storage, serum storage, sample storage, pharmaceutical tablets, oils and fats samples, and cosmetics containers., Custom storage, serum storage, sample storage, pharmaceutical tablets, oils and fats samples, and cosmetics containers.
Color
White
TGK Product Number
717-04-05-09
Cylinder Diameter x Height (phi mm x mm)
40x75
Caution
Only SV-110 and SV-150 include melamine cap., Only SV-110 and SV-150 include melamine cap.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For sample storage
5
From Japan
On 2015-06-01 14:36:45
Usability was good. The width of the number of units sold is happy if there a little more.
This review is about item#02977511.