Buy more than* S$200* and get FREE SHIPPING

  • Screw Cap Vial, Clear

Screw Cap Vial, Clear SV-100

5.00 (1)
Item.#
02977536
Mfr.#
SV-100
Package Qty.
1Pack(25PC)
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Packing)
In other pasting source Futoron PP
Color
White
TGK Product Number
717-04-05-10
Cylinder Diameter x Height (phi mm x mm)
40x120
Purpose
Custom storage, serum storage, sample storage, pharmaceutical tablets, oils and fats samples, and cosmetics containers., Custom storage, serum storage, sample storage, pharmaceutical tablets, oils and fats samples, and cosmetics containers.
Capacity (mL)
100
Material
Strengthening hard glass
Specification
With PP white cap
Caution
*SV-110 and SV-150 include melamine cap., *SV-110 and SV-150 include melamine cap.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For sample preservation
5
From Japan
On 2015-06-01 14:36:45
It was user-friendly. I am pleased if there is more breadth of the number of items sold.
This review is about item#02977511.