|
Screw Cap Vial, Clear SV-20
(1)
- Item.#
- 02977651
- Mfr.#
- SV-20
- Package Qty.
- 1Pack(50PC)
- Ship pack of
- 1
Item Feature
- Specification
- With PP white cap
- Material (Packing)
- In other pasting source Futoron PP
- Color
- Brown
- TGK Product Number
- 717-04-05-27
- Purpose
- Custom storage, serum storage, sample storage, pharmaceutical tablets, oils and fats samples, and cosmetics containers., Custom storage, serum storage, sample storage, pharmaceutical tablets, oils and fats samples, and cosmetics containers.
- Cylinder Diameter x Height (phi mm x mm)
- 27x55
- Capacity (mL)
- 20
- Material
- Strengthening hard glass
- Caution
- *SV-110 and SV-150 include melamine cap., *SV-110 and SV-150 include melamine cap.
|
Customers Who Viewed This Item Also Viewed
<<
NICHIDEN RIKA GLASS (NEG)
NICHIDEN RIKA GLASS (NEG)
NICHIDEN RIKA GLASS (NEG)
NICHIDEN RIKA GLASS (NEG)
NICHIDEN RIKA GLASS (NEG)
NICHIDEN RIKA GLASS (NEG)
NIKKO (Nikko Hansen & CO)
NICHIDEN RIKA GLASS (NEG)
NICHIDEN RIKA GLASS (NEG)
NICHIDEN RIKA GLASS (NEG)
>>
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
For sample preservation
From Japan
On 2015-06-01 14:36:45
It was user-friendly. I am pleased if there is more breadth of the number of items sold.