Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Test Tube Culture

Test Tube Culture BT-18

3.50 (2)
Item.#
02980887
Mfr.#
BT-18
Package Qty.
1Box(50PC)
Ship pack of
1
85.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Overall Length (mm)
120
Material
Glass
TGK Product Number
717-04-45-21
Body Size (phi mm)
18
Type
Direct mouth
Length (mm)
120
Capacity (mL)
20
Specification
Dimensions:Height 120 mm
Outer Diameter (phi mm)
18
Space
Meri clone other plant culture.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Used as a drop in flower
2
From Japan
On 2017-05-27 23:16:10
Things are nice, but some of the 50 bottles are definitely broken. When it was terrible it was 13 cracks and it was truly exchanged but the next one was also broken. Although I will give up to a certain extent, I think that it is good to have some more ingenuity in packaging, delivery, such as enlarging the display of cracks.
This review is about item#2980896.
Cocktail glass
5
From Japan
On 2013-04-23 13:47:28
There is a point that it is flat and can be used on a table.
This review is about item#02980914.