Buy more than* S$200* and get FREE SHIPPING

  • Round Centrifuge Tubes

Round Centrifuge Tubes 717-04-65-03

Item.#
02981151
Mfr.#
717-04-65-03
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Purpose
Centrifuge separation
Name of Article
Round centrifuge tube
Capacity (mL)
25
TGK Product Number
717-04-65-03
Caliber Shape
Direct mouth
Material
Strengthening hard glass
Thickness (mm)
1.3
Outside Diameter x Height H (phi mm x mm)
24x100