Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Round Centrifuge Tubes

Round Centrifuge Tubes 717-04-65-04

Item.#
02981167
Mfr.#
717-04-65-04
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Purpose
Centrifuge separation
Name of Article
Round centrifuge tube
Outside Diameter x Height H (phi mm x mm)
35x100
Thickness (mm)
1.8
Caliber Shape
Direct mouth
Material
Strengthening hard glass
Capacity (mL)
50
TGK Product Number
717-04-65-04