Buy more than* S$200* and get FREE SHIPPING

  • Round Centrifuge Tubes

Round Centrifuge Tubes 717-04-65-05

Item.#
02981176
Mfr.#
717-04-65-05
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Purpose
Centrifuge separation
Name of Article
Round centrifuge tube
Thickness (mm)
2
Outside Diameter x Height H (phi mm x mm)
45x120
Caliber Shape
Direct mouth
Material
Strengthening hard glass
TGK Product Number
717-04-65-05
Capacity (mL)
100