Buy more than* S$200* and get FREE SHIPPING

  • Round Centrifuge Tubes

Round Centrifuge Tubes 717-04-65-06

Item.#
02981185
Mfr.#
717-04-65-06
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Purpose
Centrifuge separation
Name of Article
Round centrifuge tube
Outside Diameter x Height H (phi mm x mm)
60x135
Thickness (mm)
3.2
Caliber Shape
Direct mouth
Material
Strengthening hard glass
Capacity (mL)
250
TGK Product Number
717-04-65-06