Buy more than* S$200* and get FREE SHIPPING

  • Internal Solution for Reference Electrode,KCL

Internal Solution for Reference Electrode,KCL 300

4.75 (4)
Item.#
02989061
Mfr.#
300
Package Qty.
1PC(250mL)
Ship pack of
1
15.12 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Capacity (mL)
250
Concentration (mol/L)
3.33KCl
TGK Product Number
726-66-42-05
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Electrode calibration
5
From Japan
On 2017-03-29 15:41:40
Is a regular article that since there is no problem level of Horiba. The next is also purchase plans.
This review is about item#2989061.
For the replacement of the internal liquid of ratio-polar electrode of the pH meter
4
From Japan
On 2016-03-17 18:17:31
I'm using a pH meter of Horiba, but it is safe because the same manufacturer goods. If you buy in other manufacturer's suggested 1200 yen retail price but is a (tax), A little cheaper if you buy here, you can also buy in further deals and take advantage of the campaign. For frequency of use is low, but I'm glad if there is a little more low-capacity, It is not be helped because it does not make manufacturer in the first place.
This review is about item#02989061.
pH measuring instrument
5
From Japan
On 2015-02-26 13:34:47
Very survived because it is a small amount to measure the pH value.
This review is about item#02989061.
For PH measurement
5
From Japan
On 2013-12-20 13:28:21
Is the first time was used this time, but there is no error of the PH measuring instrument, the measurement time was early. Previously lost but there was anxiety in numerical order had been issued a value by subtracting the error.
This review is about item#02989061.