Buy more than* S$200* and get FREE SHIPPING

  • LHA type Heating Tape

LHA type Heating Tape LHA-2

2.75 (4)
Item.#
02989262
Mfr.#
LHA-2
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Voltage (V)
100
Exothermic Part Length (m)
2
Model
LHA-2
Specification
With outlet
Electric Heat Capacity (W)
20
TGK Product Number
728-60-71-02
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 2.75
4 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2018-02-26 10:43:13
Used to prevent freezing of steam pipe. Heat resistant 180 degrees and purchase by not using expensive temperature controller Easy to use and easy to use.
This review is about item#2989271.
Defrosting of vending machines, freezers, refrigerators.
1
From Japan
On 2015-09-02 20:18:48
Although it was suitable for defrosting of vending machines, freezers, refrigerators, explanation was given, I thought that it was good and I tried it, but when I wore it to the frost section and look at the course, the defrosting efficiency Although it is bad, the frost itself is not melted and it is a big loss. In the explanation of the item that arrived, there was explanation that there was not enough capacity to melt the frozen water, in fact it was a thing that could not be defrosted.
Compressor heat retention
1
From Japan
On 2015-02-02 16:09:12
The temperature set value was low and it was useless
This review is about item#02989262.
Prevent freezing of piping
4
From Japan
On 2013-02-14 15:12:26
Since the junction of the wiring is waterproofed it can be used with confidence outdoors.
This review is about item#02989287.