Buy more than* S$200* and get FREE SHIPPING

  • Spare Belt

Spare Belt 742-50-09-08

4.62 (13)
Item.#
02990172
Mfr.#
742-50-09-08
Package Qty.
1Pack(15mx2PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
22.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Belt Width (mm)
4.5
Item Number
NT45BT-15GN
Name of Article
Belt
TGK Product Number
742-50-09-08
Material
66 nylon resin
Belt Length (m)
15
Color
Green
Customer Reviews
5 star 10
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.62
13 Customer Reviews
The reviews are automatic translation.
Bundle of electric wires, sheets, etc.
5
From Japan
On 2017-09-12 17:39:10
When asking a material shop (trading company), it took 2 weeks to be ordered, which was saved here on the day shipping. Because the shimme body was broken, we are manually binding with only the spare clip and the belt (laugh)
This review is about item#5788772.
Bamboo structure of home garden
5
From Japan
On 2017-07-14 21:51:31
I like the place where we can quickly bind and loosen.
This review is about item#5297266.
It is used for packing at the time of disposal of magazines.
4
From Japan
On 2017-05-22 10:02:39
Use it handy. I do not feel a problem in particular. Is pleased.
This review is about item#5788772.
Organize newspapers, magazines, etc.
5
From Japan
On 2015-09-14 17:53:52
It is extremely easy to use, and you can pack it securely.
This review is about item#05297266.
packing
4
From Japan
On 2015-06-12 10:59:37
I am happy that it will be more reasonable.
This review is about item#05297266.
Binding wiring · Temporarily bundle bulky items
5
From Japan
On 2015-03-31 06:58:49
It may be better if the weather resistance and heat resistance increase! It is!
This review is about item#05788772.
Machine repair etc
5
From Japan
On 2014-02-25 18:41:53
Although I am satisfied with the price, I think that it is easy to use if there is processing such as plastics only for that part because the corrugated cardboard of the take-out mouth will be damaged if you use it.
This review is about item#05297284.
Packaging newspaper and books
2
From Japan
On 2013-06-26 05:11:02
Since the place of the take-out opening will be torn soon, I want you to devise only the outlet.
This review is about item#05297284.
I am doing automobile repair business, but I use it everywhere.
5
From Japan
On 2013-05-21 13:25:15
This is not to say, I thought that this product is not producing any more, but I was happy when I found it by searching and thinking that it might be in a monotaro.
This review is about item#05788772.
Bundle of wires
5
From Japan
On 2013-04-26 17:57:17
I am glad that it exists as a consumable item of a purchased item, as an existing product 20 years ago. I searched for it in a nearby DIY, but I could not find it, it was quicker to search with monotaRO.
This review is about item#05297266.