The reviews are automatic translation.
Bundle of electric wires, sheets, etc.
From Japan
On 2017-09-12 17:39:10
When asking a material shop (trading company), it took 2 weeks to be ordered, which was saved here on the day shipping.
Because the shimme body was broken, we are manually binding with only the spare clip and the belt (laugh)
Bamboo structure of home garden
From Japan
On 2017-07-14 21:51:31
I like the place where we can quickly bind and loosen.
It is used for packing at the time of disposal of magazines.
From Japan
On 2017-05-22 10:02:39
Use it handy. I do not feel a problem in particular. Is pleased.
Organize newspapers, magazines, etc.
From Japan
On 2015-09-14 17:53:52
It is extremely easy to use, and you can pack it securely.
packing
From Japan
On 2015-06-12 10:59:37
I am happy that it will be more reasonable.
Binding wiring · Temporarily bundle bulky items
From Japan
On 2015-03-31 06:58:49
It may be better if the weather resistance and heat resistance increase! It is!
Machine repair etc
From Japan
On 2014-02-25 18:41:53
Although I am satisfied with the price, I think that it is easy to use if there is processing such as plastics only for that part because the corrugated cardboard of the take-out mouth will be damaged if you use it.
Packaging newspaper and books
From Japan
On 2013-06-26 05:11:02
Since the place of the take-out opening will be torn soon, I want you to devise only the outlet.
I am doing automobile repair business, but I use it everywhere.
From Japan
On 2013-05-21 13:25:15
This is not to say, I thought that this product is not producing any more, but I was happy when I found it by searching and thinking that it might be in a monotaro.
Bundle of wires
From Japan
On 2013-04-26 17:57:17
I am glad that it exists as a consumable item of a purchased item, as an existing product 20 years ago. I searched for it in a nearby DIY, but I could not find it, it was quicker to search with monotaRO.