Buy more than* S$200* and get FREE SHIPPING

  • Simple Type Ph Testers Champ, Champ

Simple Type Ph Testers Champ, Champ HI 98106

Item.#
02991475
Mfr.#
HI 98106
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
pH standard solutions for calibration are not included.The electrode cannot be replaced.
Detection Unit
0.1pH
Calibration
1-Point calibration by hand
Pricision
+/-0.3
Weight (g)
78
TGK Product Number
766-66-01-22
AS ONE Part Number
1-5328-01
Batteries
LR-44 model button cell x 4 pieces
Measuring Range (pH)
0 - 14
Operating Temperature Range (deg C)
0 - 50
Dimension (mm)
175x41x23
Accessories
LR-44 button battery x 4 pieces, protection cap, mini driver for calibration and instruction manual