Buy more than* S$200* and get FREE SHIPPING

  • Standard Buffer Solution

Standard Buffer Solution HI 7004L

4.00 (2)
Item.#
02991642
Mfr.#
HI 7004L
Package Qty.
1PC(500mL)
Ship pack of
1
29.59 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
pH Value
4.01
TGK Product Number
766-66-40-82
Model
HI-7004
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
PH standard
3
From Japan
On 2017-03-24 16:44:43
Since it is used on a daily basis, it is very helpful to get it sent out as soon as you place an order.
This review is about item#2991676.
When to calibrate
5
From Japan
On 2016-07-28 16:34:54
It was good because the price was cheap and it arrived soon.
This review is about item#02991685.