Buy more than* S$200* and get FREE SHIPPING

  • Standard Buffer Solution

Standard Buffer Solution HI 7006L

4.00 (2)
Item.#
02991651
Mfr.#
HI 7006L
Package Qty.
1PC(500mL)
Ship pack of
1
25.19 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
pH Value
6.86
TGK Product Number
766-66-40-83
Model
HI-7006
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
PH standard
3
From Japan
On 2017-03-24 16:44:43
Since the day-to-day use, it will be saved very able to get to ships soon as you order.
This review is about item#2991676.
When you calibrate
5
From Japan
On 2016-07-28 16:34:54
Price is cheap, it was good because soon arrived.
This review is about item#02991685.