Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Standard Buffer Solution

Standard Buffer Solution HI 7010L

4.00 (2)
Item.#
02991676
Mfr.#
HI 7010L
Package Qty.
1PC(500mL)
Ship pack of
1
25.19 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
pH Value
10.01
TGK Product Number
766-66-40-85
Model
HI-7010
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
PH standard
3
From Japan
On 2017-03-24 16:44:43
Since the day-to-day use, it will be saved very able to get to ships soon as you order.
This review is about item#2991676.
When you calibrate
5
From Japan
On 2016-07-28 16:34:54
Price is cheap, it was good because soon arrived.
This review is about item#02991685.