Buy more than* S$200* and get FREE SHIPPING

  • Standard Buffer Solution

Standard Buffer Solution HI 7007L

5.00 (1)
Item.#
02991685
Mfr.#
HI 7007L
Package Qty.
1PC(500mL)
Ship pack of
1
25.19 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
pH Value
7.01
TGK Product Number
766-66-40-88
Model
HI-7007
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When you calibrate
5
From Japan
On 2016-07-28 16:34:54
Price is cheap, it was good because soon arrived.
This review is about item#02991685.