Buy more than* S$200* and get FREE SHIPPING

  • Liquid Thermometer

Liquid Thermometer HI98501

Item.#
02991746
Mfr.#
HI98501
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
87.99 SGD
ADD TO CART
Shipped after 2018-05-25
Now we ship to...
...see all
Item Feature
Batteries
LR-44 battery (1.5V) 1 piece
Sensor Dimensions (mm)
phi3.7x105L
Dimension (Length L x Width W x Thickness) (mm)
66x50x25
Operating Temperature Range (deg C)
0 to 50
Material
(Sensor) stainless
Accessories
One manual tip protective equipment LR-44 button battery
Resolution (deg C)
0.1
Pricision (deg C)
+ / (Range of -20 to +90 deg C outside) -0.3 (-20 to +90 deg C) / + / -0.5
Measurment Range (deg C)
-50 to +150
Weight (g)
About50
TGK Product Number
766-70-25-06