Buy more than* S$200* and get FREE SHIPPING

  • Liquid Thermometer

Liquid Thermometer HI98509

Item.#
02991834
Mfr.#
HI98509
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
92.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Unit Dimensions (Length L x Width W x Thickness)(mm)
160x58x19
Sensor Dimensions (mm)
phi3.7x160 (thermistor)
Cable Length (m)
1
Power
One AAA alkaline battery
Weight (g)
80
TGK Product Number
766-70-26-14
Resolution (deg C)
0.1
Pricision (deg C)
+ /-0.3deg C (-20 to +90 deg C): + /-0.5deg C (+91 to 150deg C and -50 to -20deg C)
Measurment Range (deg C)
-50 to +150
Operating Temperature Range (deg C)
0 to 50
Material
(Sensor) stainless
Accessories
One manual AAA alkaline batteries