Buy more than* S$200* and get FREE SHIPPING

  • Fine Plate

Fine Plate 792-02-12-01

4.50 (8)
Item.#
02995176
Mfr.#
792-02-12-01
Package Qty.
1PC
Ship pack of
1
5.82 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Heat-Resistant Temperature (deg C)
120
TRUSCO Part Number
297-0040
Body Outside Diameter (mm)
64
Model
60
Material
Parallel glass
Body Height (mm)
17
Type
With a mark
TGK Product Number
792-02-12-01
Customer Reviews
5 star 5
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Used to soak the glued parts in acetone and peel
5
From Japan
On 2016-10-24 19:55:04
It can be used without problems without distortion.
This review is about item#2995185.
For chemical experiments
4
From Japan
On 2016-09-29 16:11:00
Good thing is good. I think that there is nothing else with a large diameter.
This review is about item#2995237.
Kaleidoscope object case
3
From Japan
On 2016-03-18 03:58:22
Since the manufacturer's logo is firmly beside the lid, I thought that it was hard to use a little.
This review is about item#02995185.
Exhibiting particles at the exhibition
5
From Japan
On 2015-09-30 16:27:03
The price was also cheap and the packaging was solid and I asked with peace of mind. The receipt was also appreciated the correspondence of only one side.
This review is about item#02832462.
I bought it for breeding of aquatic micro-animal.
5
From Japan
On 2014-10-05 19:19:53
Before purchasing, I had the impression that it was relatively low price, (1) it was heavy, (2) the glass had a thickness, (3) even though it was angular, I thought of looking a little more When it arrived, there was no such problem (1-3), it was an excellent petri dish. I am very satisfied.
This review is about item#02995194.
For the display of fine parts
5
From Japan
On 2014-06-18 13:49:36
The packing condition was also good. Especially I did not seek precision, but it was good not like a cheap item.
This review is about item#02995212.
Electrical engineering experiment
4
From Japan
On 2014-06-13 13:50:42
It was a very ordinary petri dish.
This review is about item#02995194.
To display material samples from a certain manufacturer.
5
From Japan
On 2014-05-22 00:49:07
It is very good without distorting the image of the thing put in glass with good molding precision and no feeling of glass waviness like bottle bottom. The glass is somewhat blue, although not noticed.
This review is about item#02995212.