Buy more than* S$200* and get FREE SHIPPING

  • Fine Plate

Fine Plate 792-02-12-15

4.50 (8)
Item.#
02995246
Mfr.#
792-02-12-15
Package Qty.
1PC
Ship pack of
1
26.59 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Heat-Resistant Temperature (deg C)
120
Body Height (mm)
28
Type
Marked
TGK Product Number
792-02-12-15
Material
Parallel glass
Body Outside Diameter (mm)
152
Model
150
Customer Reviews
5 star 5
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Use glued components when to peel pickled in acetone
5
From Japan
On 2016-10-24 19:55:04
Distortion also can be used without any problem without.
This review is about item#2995185.
As for chemical experiment
4
From Japan
On 2016-09-29 16:11:00
Can is good. Big thing is I think that there is no remainder in the other diameter.
This review is about item#2995237.
Object case of kaleidoscope
3
From Japan
On 2016-03-18 03:58:22
Next to the manufacturer's logo on the lid is I thought I wonder if hard to use a little bit because the firm entered.
This review is about item#02995185.
Exhibition put the particles in the exhibition
5
From Japan
On 2015-09-30 16:27:03
Price is also cheap packaging was also ask in peace if you are firm. Receipt also it was only of the corresponding thankful one.
This review is about item#02832462.
I bought for breeding of aquatic microscopic animals.
5
From Japan
On 2014-10-05 19:19:53
Before buying, because there was the impression that it is a relatively low price, and (1) heavy, (2) if there is a thickness in the glass, (3) even if angulated, I thought I try to see the larger amount , When I arrived, such problems (1-3) does not have, was a fine dish. We are very happy.
This review is about item#02995194.
For the display of fine parts
5
From Japan
On 2014-06-18 13:49:36
Packing state was also good. I did not particularly seek accuracy, but it was good without Ppoku cheap.
This review is about item#02995212.
Electrical engineering experiment
4
From Japan
On 2014-06-13 13:50:42
It was very ordinary dish.
This review is about item#02995194.
Purchase in order to exhibit the material sample of a certain manufacturer.
5
From Japan
On 2014-05-22 00:49:07
There is no feeling that the glass is undulating like a molding accuracy is good bottle bottom of the glass The image of the thing that put a very good without distortion. Not as much as anxious but slightly blue glass.
This review is about item#02995212.