Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Fine Transparency Meter 300mm,Acrylic Stand
  • Fine Transparency Meter 300mm,Acrylic Stand
  • Fine Transparency Meter 300mm,Acrylic Stand

Fine Transparency Meter 300mm,Acrylic Stand 792-80-61-03

4.50 (2)
Item.#
02995325
Mfr.#
792-80-61-03
Package Qty.
1PC
Ship pack of
1
84.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Scale Height (mm)
300
TGK Product Number
792-80-61-03
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Survey of water quality of active organization
5
From Japan
On 2018-03-12 13:28:09
The stand is somewhat unreliable, but the colorimetric tube is made of glass and has a high-class feeling. Handling of colorimetric tubes requires caution.
This review is about item#2995325.
Monitor the turbidity of the groundwater.
4
From Japan
On 2014-10-02 13:15:21
Basically this size type is planned, this has been used in the past, it is a general item.
This review is about item#02995325.