Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Standard Thermometer

Standard Thermometer 801-53-01-11

Item.#
02996481
Mfr.#
801-53-01-11
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
TGK Product Number
801-53-01-11
Thermometer Type
Rod-like
Outer Diameter (phi mm)
7
Temperature Range (deg C)
0 over +50
1 Scale (deg C)
0.1
Type of display Temperature
Rod-like scale
Number
1
Overall Length (mm)
300