Buy more than* S$200* and get FREE SHIPPING

  • Standard Thermometer

Standard Thermometer 801-53-01-12

Item.#
02996497
Mfr.#
801-53-01-12
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
259.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thermometer Type
Rod-like
Outer Diameter (phi mm)
7
Temperature Range (deg C)
-50
TGK Product Number
801-53-01-12
Type of display Temperature
Rod-like scale
Number
2
Overall Length (mm)
300