Buy more than* S$200* and get FREE SHIPPING

  • Standard Thermometer

Standard Thermometer 801-53-01-13

Item.#
02996506
Mfr.#
801-53-01-13
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
217.44 SGD
ADD TO CART
Shipped after 2017-03-30
Now we ship to...
...see all
Item Feature
Thermometer Type
Rod-like
Outer Diameter (phi mm)
7
Number
3
TGK Product Number
801-53-01-13
Type of display Temperature
Rod-like scale
Overall Length (mm)
300
Temperature Range (deg C)
+100 Over 150