Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Standard Thermometer

Standard Thermometer 801-53-01-16

Item.#
02996533
Mfr.#
801-53-01-16
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
519.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
TGK Product Number
801-53-01-16
Type of display Temperature
Rod-like scale
Number
6
Overall Length (mm)
300
Thermometer Type
Rod-like
Outer Diameter (phi mm)
7
Temperature Range (deg C)
+250 Over 300