Buy more than* S$200* and get FREE SHIPPING

  • Standard Thermometer

Standard Thermometer 801-53-01-17

Item.#
02996542
Mfr.#
801-53-01-17
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
649.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Thermometer Type
Rod-like
Outer Diameter (phi mm)
7
Temperature Range (deg C)
+300 Over 360
TGK Product Number
801-53-01-17
Type of display Temperature
Rod-like scale
Number
7
Overall Length (mm)
300