Buy more than* S$200* and get FREE SHIPPING

  • Mercury Rod Shaped Thermometer

Mercury Rod Shaped Thermometer 801-53-03-02

Item.#
02996865
Mfr.#
801-53-03-02
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
60.99 SGD
ADD TO CART
Shipped after 2018-03-01
Now we ship to...
...see all
Item Feature
Thermometer Type
Rod-like
Immersion Line (mm)
180
Temperature Range (deg C)
0 over +150
Type of display Temperature
Rod-like scale
Overall Length (mm)
450
TGK Product Number
801-53-03-02