Buy more than* S$200* and get FREE SHIPPING

  • Precision Mercury Thermometer

Precision Mercury Thermometer 801-53-05-02

5.00 (1)
Item.#
02997206
Mfr.#
801-53-05-02
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
64.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
1 Scale (deg C)
0.5
Overall Length (mm)
300
Temperature Range (deg C)
-20 to +50
TGK Product Number
801-53-05-02
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Accurate temperature measurement in the room
5
From Japan
On 2018-01-14 20:26:21
It can be safe because accurate room temperature measurement is possible. I think that it is not damaged even if it is compared with digital.
This review is about item#49761583.