Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Precision Mercury Thermometer

Precision Mercury Thermometer 801-53-05-05

5.00 (1)
Item.#
02997233
Mfr.#
801-53-05-05
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
1 Scale (deg C)
0.1
Overall Length (mm)
300
Temperature Range (deg C)
0 to +50
TGK Product Number
801-53-05-05
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Accurate temperature measurement in the room
5
From Japan
On 2018-01-14 20:26:21
It can be safe because accurate room temperature measurement is possible. I think that it is not damaged even if it is compared with digital.
This review is about item#49761583.