Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Simple Thermometer, Stick Type

Simple Thermometer, Stick Type 801-53-06-04

2.67 (3)
Item.#
02997355
Mfr.#
801-53-06-04
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
23.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Overall Length (mm)
300
Minimum Scale (deg C)
1
TGK Product Number
801-53-06-04
Measurment Range (deg C)
-40 to +50
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
When examining the temperature of hot water
5
From Japan
On 2017-11-05 13:13:18
It is a general thermometer up to 100 ° C. I have purchased a thermometer up to 50 ° C by mistake. Careful.
This review is about item#2997321.
The temperature at which the extract comes out most is 95 degrees for making enoki tea
2
From Japan
On 2013-06-07 16:18:20
Although I purchased the same item before but I used it with boiling water, it did not scale to 100 degrees. The thermometer purchased this time got a scale close to 100 degrees.
This review is about item#02997461.
Used by Quality Control Department
1
From Japan
On 2012-11-21 15:00:39
It turned out that there was a difference of about 2 degrees to the measured temperature. It is said that the temperature difference also spreads as the temperature rises. There was a temperature difference of 2.6 degrees at 40 degrees.
This review is about item#02997416.