Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bar Thermometer

Bar Thermometer 801-53-07-01

Item.#
02997583
Mfr.#
801-53-07-01
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Immersion Line (mm)
180
Diameter (phi mm)
6.1
TGK Product Number
801-53-07-01
Temperature Range (deg C)
0 to +100
Overall Length (mm)
450