Buy more than* S$200* and get FREE SHIPPING

  • Bar Thermometer

Bar Thermometer 801-53-07-03

Item.#
02997601
Mfr.#
801-53-07-03
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
59.99 SGD
ADD TO CART
Shipped after 2018-06-04
Now we ship to...
...see all
Item Feature
TGK Product Number
801-53-07-03
Temperature Range (deg C)
0 to +200
Overall Length (mm)
450
Immersion Line (mm)
180
Diameter (phi mm)
6.1