Buy more than* S$200* and get FREE SHIPPING

  • Bar Thermometer

Bar Thermometer 801-53-07-11

Item.#
02997617
Mfr.#
801-53-07-11
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
36.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Immersion Line (mm)
270
Diameter (phi mm)
6.1
TGK Product Number
801-53-07-11
Temperature Range (deg C)
0 to +100
Overall Length (mm)
600