Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Bar Thermometer

Bar Thermometer 801-53-07-13

Item.#
02997635
Mfr.#
801-53-07-13
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Immersion Line (mm)
270
Diameter (phi mm)
6.1
TGK Product Number
801-53-07-13
Temperature Range (deg C)
0 to +200
Overall Length (mm)
600