Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Simple Thermometer, Short Type
  • Simple Thermometer, Short Type
  • Simple Thermometer, Short Type

Simple Thermometer, Short Type 801-53-10-01

3.00 (3)
Item.#
02997757
Mfr.#
801-53-10-01
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
1 Scale (deg C)
1
Overall Length (mm)
150
Temperature Range (deg C)
0 - +50
TGK Product Number
801-53-10-01
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Environmental survey in the open air
5
From Japan
On 2018-05-19 16:27:28
I think that memory is easy to read. Because it is a glass product weak against shock, it is saved (though it is natural) that a hard plastic cylinder is attached.
This review is about item#2997766.
cuisine
3
From Japan
On 2017-05-01 16:51:48
I think that there is no room for further improvement as a rod thermometer
This review is about item#2997827.
Water temperature measurement
1
From Japan
On 2017-01-19 08:11:14
I bought three but 1 defective. It shows 20 ° C in an environment of 5 ° C.
This review is about item#2997757.