Buy more than* S$200* and get FREE SHIPPING

  • Simple Thermometer, Short Type

Simple Thermometer, Short Type 801-53-10-03

2.00 (2)
Item.#
02997775
Mfr.#
801-53-10-03
Package Qty.
1PC
Ship pack of
1
8.95 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Minimum Scale (deg C)
1
Overall Length (mm)
150
Measurment Range (deg C)
0 to +100
TGK Product Number
801-53-10-03
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
cuisine
3
From Japan
On 2017-05-01 16:51:48
I think that there is no room for further improvement as a rod thermometer
This review is about item#2997827.
Water temperature measurement
1
From Japan
On 2017-01-19 08:11:14
Three were purchased, but one bad. It shows the 20 ℃ under 5 ℃ environment.
This review is about item#2997757.