Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Standard Hydrometer - Small Type - for 7 Sets - Single Item

Standard Hydrometer - Small Type - for 7 Sets - Single Item JC-9293

2.00 (1)
Item.#
02998545
Mfr.#
JC-9293
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Minimum Scale Value
0.005
Hydrometer Number
No.3
TGK Product Number
801-53-45-03
Overall Length (mm)
160
Scale Range
1.000 - 1.200
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Purchase to measure the weight of juice
2
From Japan
On 2014-11-23 08:06:40
We broke a specific gravity meter with a specific gravity of 1.2 to 1.4, so we purchased the item purchased for replenishment and it was damaged if we lifted the glass tube with memory during the measurement using the item purchased. If the glass is too thin, is not it? Is it?
This review is about item#02998554.