Buy more than* S$200* and get FREE SHIPPING

  • Standard Hydrometer - Small Type - for 7 Sets - Single Item

Standard Hydrometer - Small Type - for 7 Sets - Single Item JC-9294

2.00 (1)
Item.#
02998554
Mfr.#
JC-9294
Package Qty.
1PC
Ship pack of
1
40.03 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Minimum Scale Value
0.005
TGK Product Number
801-53-45-04
Scale Range
1.200 to 1.400
Overall Length (mm)
160
Hydrometer Number
No.4
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Purchase to measure the weight of juice
2
From Japan
On 2014-11-23 08:06:40
We broke a specific gravity meter with a specific gravity of 1.2 to 1.4, so we purchased the item purchased for replenishment and it was damaged if we lifted the glass tube with memory during the measurement using the item purchased. If the glass is too thin, is not it? Is it?
This review is about item#02998554.