Buy more than* S$200* and get FREE SHIPPING

  • Standard Hydrometer - Small Type - for 7 Sets - Single Item

Standard Hydrometer - Small Type - for 7 Sets - Single Item JC-9296

2.00 (1)
Item.#
02998572
Mfr.#
JC-9296
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
91.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Minimum Scale Value
0.005
Hydrometer Number
No.6
TGK Product Number
801-53-45-06
Overall Length (mm)
160
Scale Range
1.600 to 1.800
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Purchase to measure the weight of juice
2
From Japan
On 2014-11-23 08:06:40
We broke a specific gravity meter with a specific gravity of 1.2 to 1.4, so we purchased the item purchased for replenishment and it was damaged if we lifted the glass tube with memory during the measurement using the item purchased. If the glass is too thin, is not it? Is it?
This review is about item#02998554.