Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hydrometer for Heavy Liquids 0-72Degrees 250Mm

Hydrometer for Heavy Liquids 0-72Degrees 250Mm 801-53-46-01

4.00 (1)
Item.#
02998597
Mfr.#
801-53-46-01
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Range of Baume Degrees
0 To 72 degrees
Scale Range
1.000 - 2.000
TGK Product Number
801-53-46-01
1 Scale
1 degrees
Overall Length (mm)
About 250
Specification
Heavy Baum? degree: 0-72 degree
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Coat work
4
From Japan
On 2016-10-29 14:45:58
This is the easiest to use with a simple hydrometer used in my work.
This review is about item#2998597.