Buy more than* S$200* and get FREE SHIPPING

  • Max Min Thermometer

Max Min Thermometer 801-88-21-01

3.67 (3)
Item.#
02998931
Mfr.#
801-88-21-01
Package Qty.
1PC
Ship pack of
1
49.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thermometer Type
Wall hanging
Temperature Range (deg C)
Over 20 over +50, -20 to +50
Specification
With magnet (with celluloid scale), Magnet (celluloid graduated)
Type of display Temperature
Rod-like scale
TGK Product Number
801-88-21-01, 801-88-21-01
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Temperature measurement of vinyl house
1
From Japan
On 2017-12-07 20:51:03
We ordered two but either the storage condition is bad or the transportation situation is bad, the minimum, the end of the mercury indicating the maximum temperature has been choppy and it was impossible to measure the actual temperature. It seems impossible to use it thought that it will be fixed if it is used for a long time.
This review is about item#2998931.
Temperature control of the greenhouse installed in the room
5
From Japan
On 2015-12-03 12:21:10
I used the same thing from before. Since passion fruit which is growing now is weak cold weather, it is used for the temperature control of the greenhouse which is exclusively placed in the room. Although it is an old-fashioned thermometer (mercury column type), it is more accurate than the digital type thermometer and durability is semi-permanent.
This review is about item#02998931.
Plant's thermal management
5
From Japan
On 2014-02-24 16:53:57
Although I grow vegetation weak at low temperature, I was concerned about how much temperature was falling down in the morning and evening in my own greenhouse and I remembered the thermometer that could measure the lowest temperature in my school days as well. I am relieved that temperature control which I was concerned about can be done because both maximum and minimum temperatures are known.
This review is about item#02998931.