Buy more than* S$200* and get FREE SHIPPING

  • All Teflon Aspirator

All Teflon Aspirator 14mm

4.50 (2)
Item.#
03002404
Mfr.#
14mm
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Branch Pipe Outside Diameter (phi mm)
10
TGK Product Number
803-64-74-01
Upper Part Connection (phi mm)
14
Specification
Ultimate vacuum: water temperature of 5 deg C/1.3kPa, 10 degree C / 2kPa, 20 degree C / 3.3kPa
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Aeration of cages
5
From Japan
On 2017-06-20 15:44:08
I think that it is a very well-made product, but because the price is high it will hesitate to purchase.
This review is about item#3002404.
Aquarium aeration
4
From Japan
On 2016-11-22 08:37:18
It is different from the original use of the product, but it is used for nighttime aeration of tropical fish and aquatic aquarium. Bubbles are bigger than I expected. I think that the size of the bubble depends on the amount of water, but the general aquarium system is finer foam than the product.
This review is about item#03002404.