Buy more than* S$200* and get FREE SHIPPING

  • All Teflon Aspirator

All Teflon Aspirator PT1/4

4.00 (1)
Item.#
03002413
Mfr.#
PT1/4
Package Qty.
1PC
Ship pack of
1
60.72 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Branch Pipe Outside Diameter (phi mm)
10
Upper Part Connection (phi mm)
PT1/4
TGK Product Number
803-64-74-02
Specification
Ultimate vacuum: water temperature of 5 ℃/1.3kPa, 10 degree C / 2kPa, 20 degree C / 3.3kPa
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Aeration of the water tank
4
From Japan
On 2016-11-22 08:37:18
Different from product from the original application, use at night aeration of tropical fish and aquatic plants aquarium. Bubble than I had expected large. I think the size of the bubble depends on the amount of water, typical Akuaryuumu system finer than the product foam.
This review is about item#03002404.